References
Walter Prototyp:61000-M14X1
Rubix:357A4295
Manufacturer :5079442
EAN:4042446039998

Product details : WALTERPROT 61000-M14X1 DIES 5079442
For long- and short-chip materials
Die 61000-M14X1
Applications
Mild and alloy steels, copper alloys and aluminum alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1 mm |
| Body material | hss |
| Diameter | 14 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ Each
£ 169.20 incl. VAT
- Usually arrives within 14 working days