References
Gühring:161 10.005
Rubix:342A2135
Manufacturer :9001610100050
EAN:4031093005203

Product details : GUHRING 00161 010.005 MACHINE TAPS 9001610100050
HSS die cylindrical shank series 161. Through threading. DIN EN 22568.
HSS THREADING DIE M 10X1 DIN EN 22568RN
Technical specifications
Attributes
| Threading | m 10 |
|---|---|
| Cage diameter | 30 mm |
| Thread | 1 mm |
| Body material | hss |
| Cage thickness | 11 mm |
| Tolerance | 6g |
| Type | through hole thread |
Show UNSPSC/ECL@SS
£ 44.39 excl. VAT
/ Each
£ 53.27 incl. VAT
- Usually arrives within 14 working days
