DORMER F3701/4X1.5/16 ADJUSTABLE DIE 1/4 INCH X 19 5978451
BSPF (G) HSS BS Circular Split Die
See technical informationReferences
Dormer:F3701/4X1.5/16
Rubix:020554
EAN:7320760209332



Product details : DORMER F3701/4X1.5/16 ADJUSTABLE DIE 1/4 INCH X 19 5978451
1/4 x 19 BSPF (G series) HSS BS1127:1950 1.5/16 inch Outside Diameter Circular Split Die
1/4 BSPF(G) HSS 1.5/16" Circular Split Die
Applications
• Screw-machine steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | 1/4 |
|---|---|
| Cage diameter | 33.34 mm |
| Thread | 1.34 mm |
| Body material | hss |
| Diameter | 33.34 mm |
| Threading diameter | 13.16 mm |
| No. of threads per inch | 19 |
| Cage thickness | 11.1 mm |
| Type | g(gsb) |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 65.88 excl. VAT
/ Each
£ 79.06 incl. VAT
- Usually arrives within 14 working days
