References
Dormer:F1301
Rubix:1069670
EAN:7320760104460



Product details : DORMER HSS DIE 1 F1301
HSS Cutting plate for UNF thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
DIE 1 UNF F130 55 2A HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | unf |
|---|---|
| Cage diameter | 55 mm |
| Thread | 2.12 mm |
| Body material | hss |
| Die-stock type | cutting insert with peel-cut (gun-nosed) |
| Diameter | 25.4 mm |
| Threading diameter | 25.4 mm |
| No. of threads per inch | 12 |
| Cage thickness | 16 mm |
| Tolerance | 2a |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 197.03 excl. VAT
/ Each
£ 236.44 incl. VAT
- Usually arrives within 14 working days
