References
Walter Prototyp:61000-M12X1.25
Rubix:357A4293
Manufacturer :5079438
EAN:4042446039950

Product details : WALTERPROT 61000-M12X1.25 DIES 5079438
For long- and short-chip materials
Die 61000-M12X1.25
Applications
Mild and alloy steels, copper alloys and aluminum alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1.25 mm |
| Body material | hss |
| Diameter | 12 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 148.33 excl. VAT
/ Each
£ 178.00 incl. VAT
- Usually arrives within 14 working days