CUTLINE 885657 HSS SPLIT DIE BSW 1 (2)
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
See technical informationReferences
GISS Cutline:885657
Rubix:215A8023
EAN:3660338389313

Product details : CUTLINE 885657 HSS SPLIT DIE BSW 1 (2)
• HSS BSW split die
Technical specifications
Attributes
| Cage diameter | 50.8 mm |
|---|---|
| Thread | 3.175 mm |
| Body material | hss |
| Diameter | 50.8 mm |
| Threading diameter | 25.4 mm |
| No. of threads per inch | 8 |
| Cage thickness | 15.9 mm |
Show UNSPSC/ECL@SS
£ 127.15 excl. VAT
/ Each
£ 152.58 incl. VAT
- Usually arrives within 14 working days
