Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 62000-UNC8 DIES 5079585
WALTERPROT 62000-UNC8 DIES 5079585
Die
References
walter prototyp:
62000-UNC8
rubix:
357A4317
manufacturer :
5079585
ean:
4042446041663
Technical specifications
Type
die
Body material
hss
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 62000-UNC8 DIES 5079585
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
Type
die
Body material
hss
Threading (inch)
unc #8 - 32
No. of threads per inch
27
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.67
excl. VAT
/
Each
£
100.40
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER HSS DIE 9/16 F1309/16
DORMER F3201/4X13/16 ADJUSTABLE DIE 1/4 INCH X 20 5977996
DORMER F310M24X2.0X2 F310 M24 X 2.00 DIE BS 1127:1950 5978613
DORMER F1203/4 GUN NOSED DIE 3/4 INCH X 10 5977832
DOR HSS DIE M5X.5
GUHRING 00130 010.000 DIES HSS-E
CUTLINE 885663 HSS SPLIT DIE BSF 3/8 (1.5/16)
CUTLINE 885616 HSS SPLIT DIE M12.0X1.75 (2)
DORMER F100M24 GUN NOSED DIE M24 X 3.00 MM 5978297
GUHRING 00151 005.000 MACHINE TAPS 9001510050000
CUTLINE 885647 HSS SPLIT DIE BSW 5/16 (1)
DORMER F300 ROUND SPLIT DIE HSS GT 7.0MM 13/16 O/D
DORMER F110M6X.75 GUN NOSED DIE M6 X 0.75 MM 5977783
GUHRING 00130 014.000 MACHINE TAPS 9001300140000
DORMER F3201/2X1.5/16 ADJUSTABLE DIE 1/2 INCH X 13 5977978