References
GISS Cutline:885620
Rubix:215A7989
EAN:3660338388972

Product details : CUTLINE 885620 HSS SPLIT DIE M22.0X2.5 (2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m22 |
|---|---|
| Cage diameter | 38.1 mm |
| Thread | 2.5 mm |
| Body material | hss |
| Diameter | 50.8 mm |
| Cage thickness | 15 mm |
| Type | split |
Show UNSPSC/ECL@SS
£ 77.80 excl. VAT
/ Each
£ 93.36 incl. VAT
- In stock: Next day delivery
