References
Dormer:F100M11
Rubix:1069569
EAN:7320760164679

Product details : DOR HSS DIE M11
HSS die nut for metric thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Cage diameter | 30 mm |
| Thread | 1.5 mm |
| Body material | hss |
| Cage thickness | 11 mm |
| Tolerance | 6g |
| Type | right |
Show UNSPSC/ECL@SS
£ 75.40 excl. VAT
/ Each
£ 90.48 incl. VAT
- Usually arrives within 14 working days
