Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00130 020.000 MACHINE TAPS 9001300200000
GUHRING 00130 020.000 MACHINE TAPS 9001300200000
Standard round die-stock Gühring
References
gühring:
9001300200000
rubix:
342A1249
ean:
4031093002578
Technical specifications
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00130 020.000 MACHINE TAPS 9001300200000
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
18
mm
Thread
2.5
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.50
excl. VAT
/
Each
£
106.20
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE 1/8
DOR HSS DIE 7/16
DOR HSS DIE M27X3
DORMER HSS DIE 1 F1401
DORMER F310M16X1.5X1.1/2 ADJUSTABLE DIE M16 X 1.50 MM 5978588
CUTLINE 885633 METRIC FINE SPLIT DIE M10 X 1.25 X 1 INCH O/D
CUTLINE 885706 HSS SPLIT DIE 3BA (13/16)
CUTLINE 885611 HSS SPLIT DIE M11.0X1.5 (1.5/16)
GUHRING 00176 020.955 MACHINE TAPS 9001760209550
WALTERPROT 60000-M1.2 DIES 5079244
DORMER F108M16 GUN NOSED DIE M16 X 2.00 MM 5978537
GUHRING 00153 006.000 MACHINE TAPS 9001530060000
CUTLINE 885606 HSS SPLIT DIE M8.0X1.25 (1)
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
WALTERPROT 62000-UNC5/8 DIES 5079581