FACOM E.506-340S DIGITAL TORQUE & ANGLE ADAPTER 340 NM
Digital torque and angle adapters
See technical informationSee documentsReferences
Facom:E.506-340S
Rubix:2017935
EAN:3148519036213



Documents
Product details : FACOM E.506-340S DIGITAL TORQUE & ANGLE ADAPTER 340 NM
These adapters attach to normal wrenches, enabling users to perform accurate and safe tightening. i.e. cylinder heads. Features include digital to allow precise measurement of torque and angles, kocking keys, LEDs and buzzer for audio and visual indication. It has 9 presets and can be switched between Nm, inlb, ftlb, kgcm and degrees. The adapters also feature peak and track mode. Torque accuracy ± 3%, Angle accuracy ± 2°.
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x128x102 mm |
| Package weight | 556 g |
| Type | electronic torque/angle adapter |
Show UNSPSC/ECL@SS
£ 287.42 excl. VAT
/ Each
£ 344.90 incl. VAT
- Delivery usually within ( 14 ) days
