Inspection clamp
Filter Options
CATEGORIES
torque wrench (505)
dynamometric end (298)
torque screwdriver (86)
torque controller (55)
dynamometer ratchet (40)
torque multiplier (35)
torque tools - accessory/spare parts (26)
dynamometer handle (9)
set of torque tools (9)
dynamometer test bench (7)
Brand
bahco
(215)
draper
(14)
draper expert
(1)
expert
(14)
facom
(220)
gedore
(196)
gedore red
(7)
574 Product(s) with 1,070 variant(s):
ROEBUCK 8787573 1/2DR TORQUE WRENCH 60-300NM/45-220LBFT
- roebuck:8787573
- rubix:80371656
- ean:3660338519024
- In stock: Next day delivery
- Tightening torque, minimum:60 N.m
- Tightening torque, maximum:300 N.m
- Square drive adapter:1/2 ''
£ 159.88 excl. VAT
/ Each
ROEBUCK TORQUE WRENCH CLAMPING N.M 20-100 853393
- Superseded Ref:8787571
- roebuck:853393
- rubix:209A7701
- ean:3660338095290
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:1/2 ''
£ 185.54 excl. VAT
/ Each
ROEBUCK 13852 SCREWDRIVER FEMALE HEXAGON 1/4 DRIVE 1.2 - 6.0 NM
- roebuck:5049934
- rubix:2521496
- ean:3660338516849
- Usually arrives within 14 working days
- Tightening torque, minimum:1.2 N.m
- Tightening torque, maximum:6 N.m
- Length:155 mm
£ 199.97 excl. VAT
/ Each
"ROEBUCK 01785 3/8"" DRIVE TORQUE WRENCH (12-60N-M)"
- roebuck:3974893
- rubix:2016497
- ean:3660338395239
- Usually arrives within 14 working days
- Tightening torque, minimum:12 N.m
- Tightening torque, maximum:60 N.m
- Square drive adapter:3/8 ''
£ 528.84 excl. VAT
/ Each
WERA 074701 7441 TORQUE SCREWDRIVER ADJ 1/4 HEX 1.2-3.0NMX0.10NM
- wera:05074701001
- rubix:2517687
- ean:4013288100658
- In stock: Next day delivery
- Tightening torque, minimum:1.2 N.m
- Tightening torque, maximum:3 N.m
- Length:260 mm
£ 82.90 excl. VAT
/ Each
NORBAR 13841 TW TTI 50 3/8IN SQ. DR. 10-50 N.M/LBF.FT
- norbar torque tools:13841
- rubix:80992653
- ean:5060207566117
- In stock: Next day delivery
- Tightening torque, minimum:10 N.m
- Tightening torque, maximum:50 N.m
- Square drive adapter:3/8 ''
£ 164.59 excl. VAT
/ Each
NORBAR 13842 TW TTI 50 1/2IN SQ. DR. 10-50 N.M/LBF.FT
- norbar torque tools:13842
- rubix:80987390
- ean:5060207566124
- In stock: Next day delivery
- Tightening torque, minimum:10 N.m
- Tightening torque, maximum:50 N.m
- Square drive adapter:1/2 ''
£ 164.59 excl. VAT
/ Each
NORBAR 15005 TW MDL 300 PROF 1/2IN SQ DR INDUSTRIAL RATCHET
- norbar torque tools:15005
- rubix:80162317
- ean:5060207564298
- In stock: Next day delivery
- Tightening torque, minimum:60 N.m
- Tightening torque, maximum:300 N.m
- Square drive adapter:1/2 ''
£ 281.57 excl. VAT
/ Each
ROEBUCK 010360A89770 DIAL TORQUE WRENCH 200 N.M 1/2 SD
- roebuck:010360A89770
- rubix:247874
- In stock: Next day delivery
- Tightening torque, minimum:40 N.m
- Tightening torque, maximum:200 N.m
- Square drive adapter:1/2 ''
£ 1,161.91 excl. VAT
/ Each
NORBAR 15063 TH MDL 100 PROF 16MM SPIGOT
- norbar torque tools:15063
- rubix:2527444
- ean:5060207564717
- In stock: Next day delivery
- Type:spigot torque handle
£ 186.26 excl. VAT
/ Each
WERA 074750 7441 TORQUE SCREWDRIVER ADJ VDE 1.2-3.0NM
- wera:05074750001
- rubix:2521313
- ean:4013288168535
- In stock: Next day delivery
- Tightening torque, minimum:1.2 N.m
- Tightening torque, maximum:3 N.m
- Length:192 mm
£ 121.44 excl. VAT
/ Each
GEDORE 8792-19 8792 SPIGOT FITTING RING ENDED 16 Z 19MM
- gedore:8792-19
- rubix:1226048
- manufacturer :7713330
- ean:4002805872192
- In stock: Next day delivery
- Opening:19 mm
- Fixation:32
- Length:31.5 mm
£ 42.89 excl. VAT
/ Each
STAHLWILLE 50010010 NO 10 MANOSKOP 20-100NM TORQUE WRENCH
- stahlwille:50010010
- rubix:80031086
- ean:4018754031627
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:9x12 ''
£ 164.57 excl. VAT
/ Each
EXPERT 1/2 INCH TORQUE WRENCH 20-100NM
- expert:E100107
- rubix:2527752
- ean:3258951001073
- In stock: Next day delivery
- Tightening torque, minimum:20 N.m
- Tightening torque, maximum:100 N.m
- Square drive adapter:1/2 ''
£ 164.44 excl. VAT
/ Each
NORBAR 15064 TH MDL 200 PROF 16MM SPIGOT
- norbar torque tools:15064
- rubix:2527445
- ean:5060207564724
- In stock: Next day delivery
- Type:spigot torque handle
£ 192.92 excl. VAT
/ Each
EXPERT EVT3000A TORQUE WRENCH 70-330 NM
- expert:EVT3000A
- rubix:046956
- ean:5024344009104
- In stock: Next day delivery
- Tightening torque, minimum:70 N.m
- Tightening torque, maximum:330 N.m
- Square drive adapter:1/2 ''
£ 222.97 excl. VAT
/ Each
NORBAR 15065 TH MDL 300 PROF 16MM SPIGOT
- norbar torque tools:15065
- rubix:2527446
- ean:5060207564731
- In stock: Next day delivery
- Type:spigot torque handle
£ 223.25 excl. VAT
/ Each
STAHLWILLE 735 5 3/8 INCH DRIVE RATCHET INSERT 9 X 12
- stahlwille:58250005
- rubix:2018691
- manufacturer :735/5
- ean:4018754034512
- In stock: Next day delivery
- Square drive adapter:3/8 ''
- Fixation:12 mm
£ 87.09 excl. VAT
/ Each
GEDORE 8791-19 8791 SPIGOT OPEN END FITTING 16 Z 19MM
- gedore:8791-19
- rubix:1226013
- manufacturer :7710820
- ean:4002805871195
- In stock: Next day delivery
- Opening:19 mm
- Fixation:met stiftborging (vastzetbare pen)
- Length:45 mm
£ 57.03 excl. VAT
/ Each
STAHLWILLE 50181065 730N/65 TORQUE WRENCH 130-650NM 14 X 18
- stahlwille:50181065
- rubix:2018689
- manufacturer :730N/65
- ean:4018754163991
- In stock: Next day delivery
- Tightening torque, minimum:130 N.m
- Tightening torque, maximum:650 N.m
- Square drive adapter:14 x 18 ''
£ 892.21 excl. VAT
/ Each
BAHCO 7455-500 3/4 CLICK TORQUE WRENCH 500NM
- bahco:7455-500
- rubix:80122416
- ean:7314150125142
- In stock: Next day delivery
- Tightening torque, minimum:100 N.m
- Tightening torque, maximum:500 N.m
- Square drive adapter:3/4 ''
£ 623.80 excl. VAT
/ Each
"FACOM E.306A340S ELECTRONIC TORQUE WRENCH WITH RATCHET 1/2"" 17-340NM"
- facom:E.306A340S
- rubix:80992195
- ean:3148518349963
- In stock: Next day delivery
- Tightening torque, minimum:17 N.m
- Tightening torque, maximum:340 N.m
- Square drive adapter:1/2 ''
£ 743.59 excl. VAT
/ Each
FACOM 306U TORQUE WRENCH WITH REVERSIBLE RATCHET 1/2 INCH DRIVE A/S
- facom:S.306U
- rubix:1279020
- ean:3148517326156
- In stock: Next day delivery
- Tightening torque, minimum:3.4 N.m
- Tightening torque, maximum:28.25 N.m
- Square drive adapter:1/2 ''
£ 570.47 excl. VAT
/ Each
STAHLWILLE 730/40-QUICK 730 QUICK T WRENCH 80-400NM
- stahlwille:50184040
- rubix:207A1611
- manufacturer :730/40 QUICK
- ean:4018754268887
- In stock: Next day delivery
- Tightening torque, minimum:80 N.m
- Tightening torque, maximum:400 N.m
- Square drive adapter:14 x 18 mm ''
£ 481.65 excl. VAT
/ Each
24 items of 574




























