FACOM E.506-135S DIGITAL TORQUE & ANGLE ADAPTER 135 NM
Digital torque and angle adapters
See technical informationSee documentsReferences
Facom:E.506-135S
Rubix:2017933
EAN:3148519036053

Documents
Product details : FACOM E.506-135S DIGITAL TORQUE & ANGLE ADAPTER 135 NM
These adapters attach to normal wrenches, enabling users to perform accurate and safe tightening. i.e. cylinder heads. Features include digital to allow precise measurement of torque and angles, kocking keys, LEDs and buzzer for audio and visual indication. It has 9 presets and can be switched between Nm, inlb, ftlb, kgcm and degrees. The adapters also feature peak and track mode. Torque accuracy ± 3%, Angle accuracy ± 2°.
Technical specifications
Attributes
| Logistic Weight | 565 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x128x102 mm |
| Package weight | 570 g |
| Type | electronic torque/angle adapter |
Show UNSPSC/ECL@SS
£ 245.92 excl. VAT
/ Each
£ 295.10 incl. VAT
- Delivery usually within ( 14 ) days
