SMC VXA3244-03F-B 3 PORT AIR OPERATED VALVE


Direct Air Operated Valve

References
smc:VXA3244-03F-B
rubix:392A5092
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA3244-03F-B 3 PORT AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.

Strengths

•Compatible with a wide variety of fluids

Technical specifications


Attributes
Logistic Weight410 g
TypeDirect Air Operated Valve
Connecting diameter (inch)3/8 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature40 °C
Show UNSPSC/ECL@SS
£ 84.95 excl. VAT
/ Each
£ 101.94 incl. VAT
  • Usually arrives within 14 working days