ROEBUCK 886322 NON WOVEN PREP FLAP DISC 125 MM FINE


Disc non-woven

References
roebuck:886322
rubix:222A5001
ean:3660338397561
brand logo
brand logo
Technical specifications
Diameter125 mm
Grainfine

Product details : ROEBUCK 886322 NON WOVEN PREP FLAP DISC 125 MM FINE


Fine Non Woven Flap disc
Layers of three dimensional non-woven abrasive fabric for cleaning, light deburring and processing TIG welded seams on stainless steel. Longer life and durability with smear-free cut & finish with one disc.
Stainless steel

Technical specifications


Attributes
Diameter125 mm
Grainfine
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
  • In stock: Next day delivery