References
Festo:MLO-POT-360-LWG
Rubix:391A2970
Manufacturer :152647
EAN:4052568117634

Technical specifications
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
|---|---|
| Type | position measuring system |
| Min. tension | 10 V |
Documents
Product details : FESTO 152647 DISPLACEMENT ENCODER
Displacement encoder MLO-POT-360-LWG With absolute displacement encoder, 360 mm effective electrical displacement, for axis controller type SPC-100 CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Displacement encoder MLO-POT-360-LWG 152647
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x82x82 mm |
|---|---|
| Logistic Weight | 1059 g |
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
| Type | position measuring system |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 837.73 excl. VAT
/ Each
£ 1,005.28 incl. VAT
- Delivery usually within ( 11 ) days