FESTO 527463 PRESSURE SENSOR SDE5-D10-O-Q4-P-M8
SDE5 pressure sensor
See technical informationSee documentsReferences
Festo:SDE5-D10-O-Q4-P-M8
Rubix:126A3000
Manufacturer :527463
EAN:4052568162580

Technical specifications
| Material | pa, pom reinforced |
|---|---|
| Type | pressure sensor |
| Min. tension | 15 V |
Documents
Product details : FESTO 527463 PRESSURE SENSOR SDE5-D10-O-Q4-P-M8
Pressure sensor SDE5-D10-O-Q4-P-M8 With M8 plug version. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Logistic Weight | 87,84 g |
|---|---|
| Material | pa, pom reinforced |
| Type | pressure sensor |
| Min. tension | 15 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 79.93 excl. VAT
/ Each
£ 95.92 incl. VAT
- Delivery usually within ( 2 ) days