"RODO R26B15 1.5"" BLACK HANDLE DISPOSABLE BRUSH"
Disposable Brush - Black Handle
See technical informationReferences
Rodo:R26B15
Rubix:120A6595
Manufacturer :R26B15
EAN:5019200007202



Product details : "RODO R26B15 1.5"" BLACK HANDLE DISPOSABLE BRUSH"
This disposable brush is ideal for a variety of jobs where a fine finish is not required and you don't want to ruin your best brushes, including painting rough metal, concrete, stonework and staining timber. It's also ideal for applying glue or resin (excluding GRP resin) and general cleaning of machinery and mechanical parts.
1.5"
Strengths
Single use brush ideal for painting and staining rough surfaces such as unfinished metal, concrete, stonework and timber where a fine finish is not required
Also suitable for applying glues and resins (excluding GRP resin), as well as general cleaning of mechanical parts and machinery
Natural black bristle on a dipped wooden handle
Also suitable for applying glues and resins (excluding GRP resin), as well as general cleaning of mechanical parts and machinery
Natural black bristle on a dipped wooden handle
Applications
Not suitable for applying epoxy-based systems, other 2-pack paints and resins, or GRP laminating
Technical specifications
Attributes
| Material | pure bristle, dipped wooden handle |
|---|---|
| Width | 38 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 0.34 excl. VAT
/ Each
£ 0.41 incl. VAT
- In stock: Next day delivery
