References
Spartex:845048
Rubix:209A8043
EAN:3660338811326

Documents
Product details : SPARTEX 845048 FLAT LAMINATE BRUSH 50MM
Silk fibers..
Sanded wooden handle..
Copper-plated steel ferrule.
Sanded wooden handle..
Copper-plated steel ferrule.
Technical specifications
Attributes
| Material | silks |
|---|---|
| Width | 50 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- In stock: Next day delivery
