References
Tegera:84301-10
Rubix:386A1760
EAN:7340118301112

Product details : TEGERA 84301 DISPOSABLE GLOVE 10 XL BX200
Thin disposable high-quality glove, only 0,06 mm/2,3 mils nitrile and yet very durable. Approved for handling food stuffs. Latex free and phthalate-free. Touchscreen functionality, no need to take the gloves off when using your smartphone. For precision work. 200 pieces/box. 10 boxes/carton.
Thin disposable nitrile high-quality glove, very durable.
Strengths
Splash protection against chemicals,Approved for handling foodstuffs,For touchscreen,Waterproof,Thin
Applications
Fine assembly,Food handling,Laboratory work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | no |
| Thickness | 0.06 mm |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
- Usually arrives within 14 working days
