References
Skytec:SKYIRIS2
Rubix:45031303
EAN:5060149204849

Product details : SKYTEC SKYIRIS2 IRIS DISPOSABLE NITRILE GLOVES PURPLE M BX100
High performance NBR nitrile disposable gloves. Non-sterile. Latex and powder free to eliminate risk of contamination in food applications. Distinctive colouring. Strong grip in wet and dry conditions. Comfortable with a ‘second skin’ feel. Resistant to oils, acids and many chemicals. Conforms to ASTM D6319-10 and D6124-06. Rolled cuff for secure fit. Durable, high performance alternative to latex disposables. Thickness 0.11mm. AQL 1,5
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | purple |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per box; 10 boxes per case (1.000 gloves per case) |
| Thickness | 0.1 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
- Usually arrives within 14 working days
