ANSELL MICROFLEX 93-852 DISPOSABLE EU FA NITRILE GLOVES L 8.5-9 PK100

MICROFLEX 93-852

See technical informationSee documents
References
Ansell:93-852 8.5-9
Rubix:2575401
Manufacturer :93852090
EAN:0076490462529
brand logo
Technical specifications
Size08,5/09
Length245 mm
Colourblack
See all Specifications
Documents

Product details : ANSELL MICROFLEX 93-852 DISPOSABLE EU FA NITRILE GLOVES L 8.5-9 PK100


Thanks to its non-foaming special formulation, Microflex® 93-852 offers a secure grip in wet applications/environments.
Distinct black color to mask stains.

Strengths

  • Non-foaming for easy handling of objects in wet environments 
  • Distinctive black color hides stains and provides contrast for improved visibility
  • Fully textured design for confident grip

 

Applications

Body Shop|General Purpose Auto Aftermarket|Paint Shop|Mechanic Repair|Laboratory Maintenance & Clean-Up|Laboratory Research and Development|Raw Material and Preparation|Body Shop

Technical specifications


Attributes
Size08,5/09
Length245 mm
Colourblack
Main materialnitrile
Food contactyes
Packagingcase=1000 pcs/10 dispensers/boxes; dispenser/box=100 pcs
Materialnitrile
Category3
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)