ANSELL 93-843 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 6.5-7 PK100


Microflex 93843

References
ansell:93-843-6.5-7
rubix:80371045
manufacturer :93843070
brand logo
brand logo
Technical specifications
Size06,5/07
Main materialnitrile

Product details : ANSELL 93-843 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 6.5-7 PK100


Microflex® 93-843 offers advanced barrier protection against contaminants (0.65 AQL). Made with a durable nitrile formulation, this sturdy glove is ideal for long wear times and demanding jobs. 
Durable Nitrile Exam Glove with Advanced Barrier Protection.

Strengths

  • Durable nitrile formulation for demanding jobs 
  • Sturdy design for longer wear times
  • Exceptional barrier integrity with 0.65 AQL for allowable pinholes
  • Textured fingers for a strong, efficient grip 

Applications

Body Shop|Machining|Final Assembly|Maintenance|General Purpose Auto Aftermarket|Mechanic Repair|Laboratory Maintenance & Clean-Up|Medical Device Manufacturing|Laboratory Research and Development|Raw Material and Preparation|Healthcare|Hospital and Surgical Centers|First Responders|Animal Health|Specialty Healthcare

Technical specifications


Attributes
Size06,5/07
Main materialnitrile
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
  • In stock: Next day delivery