TEGERA 825A DISPOSABLE GLOVE 10 XL BX100
Disposable gloves - General protection 825A TEGERA®
See technical informationSee documentsReferences
Tegera:825A-10
Rubix:386A1706
Manufacturer :825A-10

Documents
Product details : TEGERA 825A DISPOSABLE GLOVE 10 XL BX100
A thin, disposable PVC (Vinyl) glove with a natural fit, ESD protection, and a smooth finish. It is ideal for applications such as food preparation, light-duty cleaning, and general maintenance. It offers touchscreen functionality, so there's no need to take the gloves off when using your smartphone. Thickness: 0,10 mm/3,9 mils. Additionally, it is latex-free. 100 pieces/box. 10 boxes/carton.
Strengths
For touchscreen, Latex-free, ESD, Waterproof, Conforms with IEC 61340-5-1 (ESD)
Applications
Assembly, Care work, Cleaning, Decontamination, Fine assembly, Food handling, Healthcare, Hotel- and restaurant work, Kitchen work, Sanitation, Service work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 240 mm |
| Colour | colourless |
| Main material | pvc |
| Food contact | yes |
| Packaging | 10 carton |
| Thickness | 0.1 mm |
| Material | vinyl |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Usually arrives within 14 working days





