POLYCO GL818 LATEX POWDERED DISPOSABLE GLOVES WHT SIZE L BX100
GL818 Latex Powdered™
See technical informationSee documentsReferences
Polyco Healthline:GL818-L
Rubix:2020993
Manufacturer :GL8183
EAN:05010699834034

Documents
Product details : POLYCO GL818 LATEX POWDERED DISPOSABLE GLOVES WHT SIZE L BX100
White latex powdered disposable glove. Offers protection against contamination, dirt and potential irritants in low risk situations. Provides maximum dexterity, sensitivity and comfort. Lightly powdered for easy donning and sweat absorption. Made from natural latex. Textured finish for improved grip. AQL 4.0
Technical specifications
Attributes
| Size | l |
|---|---|
| Colour | white |
| Main material | latex |
| Food contact | no |
| Packaging | 100 gloves per dispenser, 10 dispensers per case; inner packaging dimensions 200x110x60 mm; outer packaging dimensions 315x230x210 mm |
| Thickness | 0.12 mm |
| Material | latex |
| Powdered | yes |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- In stock: Next day delivery
