TEGERA 18601A CHEMICAL PROTECTION GLOVE 11 2XL
Chemical protection gloves 18601A TEGERA®
See technical informationReferences
Tegera:18601A-11
Rubix:385A5942
EAN:7340118487151

Product details : TEGERA 18601A CHEMICAL PROTECTION GLOVE 11 2XL
A versatile chemical-resistant glove in 0.38 mm/14,9 mils thin nitrile, suitable for everything from household to chemical industry. Excellent grip due to the raised diamond pattern. Latex-free. 12 pairs/bundle. 144 bundles/carton.
A versatile chemical-resistant glove in thin nitrile.
Strengths
Protection against chemicals, Approved for handling foodstuffs, Phthalate-free, Latex-free, Oil and grease resistant, Waterproof
Applications
Agricultural work, Chemical technology work, Chemical work, Cleaning, Food handling, Laboratory work, Paint spraying work, Painting, Paper industry work, Tiling
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Length | 310 mm |
| Colour | green |
| Main material | nitrile |
| Thickness | 0.38 mm |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 86.64 excl. VAT
/ Each
£ 103.97 incl. VAT
- Usually arrives within 14 working days
