AURELIA 9889A TRANSFORM100 BLUE POWDER FREE NITRILE GLOVES S BX100
Aurelia Transform Glove
See technical informationSee documentsReferences
Aurelia Gloves:9889A6-9
Rubix:80371554
Manufacturer :9889A6-9

Documents
Product details : AURELIA 9889A TRANSFORM100 BLUE POWDER FREE NITRILE GLOVES S BX100
Excllent Quality Ice Blue Nitrile examination gloves that offer increased tensile strength and protection over Latex and Vinyl.Thin Nitrile examination gloves specifically designed to offer increased comfort, flexibility & sensitivity
Strengths
3.2mil Powder-Free Nitrile
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Technical specifications
Attributes
| Size | s |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 200 pieces per box / 10 boxes per case |
| Thickness | 0.05 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Delivery usually within ( 4 ) days
