370A9368 ALUTRUK TRI WHEEL STAIRCLIMBER 300KG LOAD RATING SILVER


Modular AluTruk Sack Truck

References
rubix-uk:370A9368
rubix:370A9368
brand logo
brand logo
Technical specifications
Load capacity300 kg
See all Specifications

Product details : 370A9368 ALUTRUK TRI WHEEL STAIRCLIMBER 300KG LOAD RATING SILVER


The 3-wheel design on this aluminium sack truck from the AluTruk range makes it the ideal stair climber for moving boxes. The Tri-wheel units rotate as you negotiate each step – easily climbing the stairs.

Robust heavy-duty 15mm thick extruded-aluminium axle brackets
Easy to repair or upgrade due to the modular system
Extra support via large solid toe plate (W405mm D305mm)
Reduce maintenance – includes puncture-proof wheels
Load capacity 180kg on stairs and 300kg on flat ground

Technical specifications


Attributes
Load capacity300 kg
Width510 mm
Length660 mm
Show UNSPSC/ECL@SS
£ 395.25 excl. VAT
/ Each
£ 474.30 incl. VAT
  • Usually arrives within 14 working days