FACOM CYL.HEAD WRE DM.370


DM - Angular clamping keys

References
facom:DM.370
rubix:1238237
ean:3148510199405
brand logo
brand logo
Technical specifications
Usefor bathroom
Typepr_g1111006552
See all Specifications

Product details : FACOM CYL.HEAD WRE DM.370


DM - Angular clamping keys
-Flat drum with a top reading.
-Positioning of the drum on the value recommended by the manufacturer and then tightening to zero.
- Graduation: 2°
-Male and female square drive.
-Fixed point by flexible with magnet. Diameter 63mm. Square (inch) 1/2 ''. Weight 350g.

Technical specifications


Attributes
Logistic Weight699 g
Packaged dimensions (D x W x H)240x105x70 mm
Package weight699 g
Usefor bathroom
Typepr_g1111006552
Show UNSPSC/ECL@SS
£ 242.17 excl. VAT
/ Each
£ 290.60 incl. VAT
  • Usually arrives within 14 working days