CLIMB-IT AAW84 WEIGHT REACTIVE STEPS - 4 TREAD 1755 X 600 X 870 BLUE
Weight Reactive Steps
See technical informationSee documentsReferences
Climb-It:AAW84
Rubix:261A3464






Documents
Product details : CLIMB-IT AAW84 WEIGHT REACTIVE STEPS - 4 TREAD 1755 X 600 X 870 BLUE
2 people needed to offload except for 8, 9 & 10 treads where you need 3 people
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safetyBox section base gives extra strength &amp stability
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) &amp platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Easy slope 500 angle enabling you to turn around &amp descend facing forwards
Load Capacity: 150kg
Height - 1755mm
Width - 600mm
depth - 870mm
plat height - 930mm
Technical specifications
Attributes
| Platform height | 930 m |
|---|---|
| Number of rungs | 3 |
| Type | safety steps |
| Weight | 23 kg |
Show UNSPSC/ECL@SS
£ 648.57 excl. VAT
/ Each
£ 778.28 incl. VAT
- Delivery usually within ( 4 ) days
