CLIMB-IT SWW15C WIDE WORK STEPS - 5 TREAD AND 1 HANDRAIL 1000 X 880


Wide Work Steps

References
climb-it:SWW15C
rubix:261A3472
brand logo
brand logo
Technical specifications
Platform height1000 m
Number of levels5
Typesafety steps

Product details : CLIMB-IT SWW15C WIDE WORK STEPS - 5 TREAD AND 1 HANDRAIL 1000 X 880


Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W x D mm = 1000 x 880 x 1300

Technical specifications


Attributes
Platform height1000 m
Number of levels5
Typesafety steps
Show UNSPSC/ECL@SS
£ 834.30 excl. VAT
/ Each
£ 1,001.16 incl. VAT
  • Usually arrives within 14 working days