CLIMB-IT AAD02SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD


Domed Feet Steps with Anti-Slip Tread

References
climb-it:AAD02SR
rubix:261A3439
brand logo
brand logo
Technical specifications
Platform height545 m
Number of levels2
Weight10 kg
See all Specifications

Product details : CLIMB-IT AAD02SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD


Manufactured from strong tubular steel powder coated in blue or a galvanised finish
The open back is ideal for stepping on and off vehicles and loading bays
Anti-slip treads (150D x 400Wmm) and platform (320D x 400Wmm) ensure secure grip
Knuckle guard handles provide extra protection
Load Capacity: 150kg
H x W x D mm 1085 x 550 x 690
no. of treads 2
Platform height 545mm

Technical specifications


Attributes
Platform height545 m
Number of levels2
Weight10 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 369.99 excl. VAT
/ Each
£ 443.99 incl. VAT
  • Usually arrives within 14 working days