Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 500 2
CLIMB-IT BWP50X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 500 2
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X4SQG4
rubix:
386A6806
manufacturer :
BWP50X4SQG4
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 500 2
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,779.70
excl. VAT
/
Each
£
5,735.64
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT AHWPS1206GY WORK PLATFORM 1200MM - 6 TREAD 2455 X 920 X 2015
CLIMB-IT BWP75X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 750 2
CLIMB-IT AAS07 UK WAREHOUSE ESSENTIALS SAFETY STEP - 7 TREAD 1530 X 85
CLIMB-IT AHWPE1209GY EASY SLOPE WORK PLATFORM 1200MM - 9 TREAD
TB DAVIES 6 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-006
TB DAVIES 5 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-005
CLIMB-IT BWP50X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 7
CLIMB-IT AHEC04BL EASY CLIMB STEPS - 4 TREAD 1955 X 800 X 1310 BLUE
CLIMB-IT CAG306 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 6 TRE
CLIMB-IT AHWPE1205BL EASY SLOPE WORK PLATFORM 1200MM - 5 TREAD
CLIMB-IT AHPI07GY PICKING STEPS - 7 TREAD 2705 X 745 X 1652 GREY
ROEBUCK GA009ZBLUE KICK STEP STEEL BLUE
CLIMB-IT AAD04PB DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREAD
CLIMB-IT BWP50X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 3
CLIMB-IT CAL706 SAFETY STEPS WITH SAFETY LOCK - 6 TREAD 1720 X 830 X 2