CLIMB-IT SWW24C WIDE WORK STEPS - 4 TREAD AND 2 HANDRAILS 800 X 870


Wide Work Steps

References
climb-it:SWW24C
rubix:261A3474
brand logo
brand logo
Technical specifications
Platform height800 m
Number of levels4
Typesafety steps

Product details : CLIMB-IT SWW24C WIDE WORK STEPS - 4 TREAD AND 2 HANDRAILS 800 X 870


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
Overall Size H x W x D mm = 800 x 870 x 1100

Technical specifications


Attributes
Platform height800 m
Number of levels4
Typesafety steps
Show UNSPSC/ECL@SS
£ 778.34 excl. VAT
/ Each
£ 934.01 incl. VAT
  • Usually arrives within 14 working days