CLIMB-IT AAD04PR DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREAD


Domed Feet Steps with Punched Tread

References
climb-it:AAD04PR
rubix:261A3445
brand logo
brand logo
Technical specifications
Platform height1030 m
Number of levels4
Weight16 kg
See all Specifications

Product details : CLIMB-IT AAD04PR DOMED FEET STEPS WITH PUNCHED TREAD - 4 TREAD


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D mm 1725 x 580 x 985
no. of treads 4
Platform height 1030mm

Technical specifications


Attributes
Platform height1030 m
Number of levels4
Weight16 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 531.64 excl. VAT
/ Each
£ 637.97 incl. VAT
  • Usually arrives within 14 working days