CLIMB-IT AAS07 UK WAREHOUSE ESSENTIALS SAFETY STEP - 7 TREAD 1530 X 85


Dog-leg stairways/platform stairways Climb-It

References
climb-it:AAS07
rubix:386A6756
manufacturer :AAS07
brand logo
brand logo
Technical specifications
Platform height1.75 m

Product details : CLIMB-IT AAS07 UK WAREHOUSE ESSENTIALS SAFETY STEP - 7 TREAD 1530 X 85


150kg Load Capacity

Anti-slip treads: 200 x 550 mm

Platform Size: 400 x 550 x 1750

Mobile on 2 x 200mm wheels & 2x 100mm castors

Strengths

Anti-slip treads

Applications

Offers space for craftmanship

Technical specifications


Attributes
Platform height1.75 m
Show UNSPSC/ECL@SS
£ 1,014.70 excl. VAT
/ Each
£ 1,217.64 incl. VAT
  • Usually arrives within 14 working days