References
SMC:C95KDB40-160
Rubix:112A2576
EAN:3618030945450

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | single rod cylinder |
Documents
Product details : SMC C95KDB40-160 CYLINDER (VDMA SPEC.)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 1352 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 160 mm |
| Type | single rod cylinder |
Show UNSPSC/ECL@SS
£ 161.14 excl. VAT
/ Each
£ 193.37 incl. VAT
- Delivery usually within ( 6 ) days