References
SMC:C95SDB50-200-XC35
Rubix:108A7975
Product details : SMC C95SDB50-200-XC35 ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 179.05 excl. VAT
/ Each
£ 214.86 incl. VAT
- Delivery usually within ( 6 ) days