SMC 56-PA5213-F04 ATEX CERTIFIED PROCESS PUMP
55/56-PA5000, Automatically Operated/air Operated Process Pump, ATEX category 2/3
See technical informationSee documentsReferences
SMC:56-PA5213-F04
Rubix:392A8585
Manufacturer :56-PA5213-F04

Documents
Product details : SMC 56-PA5213-F04 ATEX CERTIFIED PROCESS PUMP
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
Strengths
Air pilot type process pump
Discharge rate 5 to 45ℓ /min
Compact, large capacity
Easy maintenance due to structural
design that allows the diaphragm and
check valve to be replaced individually
2 to 5 time longer life than that of
conventional pumps
Technical specifications
Attributes
| Nominal pressure | 4 bar |
|---|---|
| Type | process pump |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Material | scs14 (stainless steel) wetted body; ptfe diaphragm |
| Weight | 6.5 kg |
| Series | 55/56-pa5000 (pa3000/5000 series) |
Show UNSPSC/ECL@SS
£ 1,780.91 excl. VAT
/ Each
£ 2,137.09 incl. VAT
- Usually arrives within 14 working days