Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859291 DOUBLE BANJO 8/6-1/4
MECALINE 859291 DOUBLE BANJO 8/6-1/4
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859291
rubix:
216A2255
ean:
3660338143137
Technical specifications
Connecting diameter
1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859291 DOUBLE BANJO 8/6-1/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859097 ORIENTABLE STRAIGHT FITTING 6/4-R1/8IN
MECALINE 859540 FEMALE ELBOW 12-R1/2IN
SMC KFV12N-02 INSERT FITTING
MECALINE 869397 STRAIGHT MALE FITTING 8- R3/8IN
MECALINE 859495 FEMALE TEE FITTING 18-1/2
NORGREN 36050104 TUB SLEEVE UNIVERSAL
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
MECALINE 859535 FEMALE ELBOW 10-R1/4IN
MECALINE 858910 NUT 15/12 5-M20X1
MECALINE 869418 ELBOW FITTING 12 R1/2IN
MECALINE NUT 14 859044
SMC KFG2H1210-02S INSERT FITTING
MECALINE 859631 ADAPTER -6-G1/8IN
SMC KFG2L1075-02S INSERT FITTING
MECALINE 859639 ADAPTER -14-G1/2IN