Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858910 NUT 15/12 5-M20X1
MECALINE 858910 NUT 15/12 5-M20X1
NUT FOR PUSH-ON FITTING
References
mecaline:
858910
rubix:
216A2337
ean:
3660338139789
Technical specifications
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858910 NUT 15/12 5-M20X1
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Model
tubo 15/12,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 858695 FERRULE SERIES BRASS 22
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
MECALINE 859423 BANJO FITTING 6-G 1/8IN
MECALINE 859607 FEMALE STRAIGHT FITTING 8-1/4
MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN
MECALINE 859178 FEMALE STRAIGHT FITTING 8/6-G1/4IN
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE NUT 10 859042
MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE 858616 ELBOW FITTING 15-R1/2IN
MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 859302 WASHER BI-MATERIAL A 1/8
MECALINE 859057 PLUG 16