Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859631 ADAPTER -6-G1/8IN
MECALINE 859631 ADAPTER -6-G1/8IN
SWIVEL MALE PARALLEL BRASS COMPRESSION FITTING
References
mecaline:
859631
rubix:
216A2929
ean:
3660338146244
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859631 ADAPTER -6-G1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.48
excl. VAT
/
Each
£
1.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC L08-03 FITTING
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
MECALINE 859658 REDUCER 14-12
MECALINE 734344 MALE TEE 10X8 R1/4IN
MECALINE 859271 SINGLE BANJO 8/6-1/4
MECALINE 869396 STRAIGHT MALE FITTING 8- R1/4IN
MECALINE 858618 ELBOW FITTING 18-R1/2IN
MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
MECALINE 869676 OLIVE 10
MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
SMC KFG2T1209-03S INSERT FITTING
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE 859277 SINGLE BANJO 10/8-1/2
MECALINE 859485 FEMALE TEE FITTING 8-1/4