References
IMI Norgren:36050104
Rubix:80133158
Manufacturer :NOR-36050104

Product details : NORGREN 36050104 TUB SLEEVE UNIVERSAL
Strengths
Wide range of types and sizes
Rugged and durable
Suitable for use under extreme conditions of temperature and pressure
Rugged and durable
Suitable for use under extreme conditions of temperature and pressure
Applications
Ideal for most general industrial applications
Technical specifications
Attributes
| Connecting diameter | 6 mm |
|---|---|
| Connecting diameter 2 | m11 x 1,0 |
| Material | brass |
| Type of threading | metric |
| Type | universal pipe ring (olive) for compression fitting |
| Model | enots 36 |
Show UNSPSC/ECL@SS
£ 0.56 excl. VAT
/ Each
£ 0.67 incl. VAT
- In stock: Next day delivery
