Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859639 ADAPTER -14-G1/2IN
MECALINE 859639 ADAPTER -14-G1/2IN
SWIVEL MALE PARALLEL BRASS COMPRESSION FITTING
References
mecaline:
859639
rubix:
216A2926
ean:
3660338146329
Technical specifications
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859639 ADAPTER -14-G1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.85
excl. VAT
/
Each
Ā£
5.82
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859492 FEMALE TEE FITTING 14-1/2
MECALINE 859243 MALE ORIENTABLE TEE 6/4-G1/4IN
MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
MECALINE 859496 FEMALE TEE FITTING 18-3/4
MECALINE 859416 STRAIGHT FEMALE FITTING 12-1/2
MECALINE 859425 BANJO FITTING 8-G 1/8IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN
MECALINE 859314 WASHER BI-MATERIAL B 1
MECALINE 859121 MALE STRAIGHT FITTING 12/10-G1/2IN
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
MECALINE 858610 STRAIGHT MALE FITTING 18-R1/2IN
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
SMC KFG2L1075-02S INSERT FITTING
MECALINE 869398 STRAIGHT MALE FITTING 10-R1/4IN