Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859296 DOUBLE BANJO 10/8-3/8
MECALINE 859296 DOUBLE BANJO 10/8-3/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859296
rubix:
216A2243
ean:
3660338143182
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859296 DOUBLE BANJO 10/8-3/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.06
excl. VAT
/
Each
£
8.47
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859485 FEMALE TEE FITTING 8-1/4
MECALINE 859130 METRIC MALE STRAIGHT FITTING 6/4-M12X1 5
MECALINE 858693 FERRULE SERIES BRASS 16
SMC KFH10N-04-X2 INSERT FITTING
SMC KFV12N-04-X2 INSERT FITTING
MECALINE 859710 CAPTIVE POLYAMIDE SEAL 3/8
MECALINE 869377 NON ORIENTABLE ELBOW 8X6-R1/8IN
MECALINE 858695 FERRULE SERIES BRASS 22
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MECALINE 859266 SINGLE BANJO 6/4-1/4
SMC KFG2L1008-03S INSERT FITTING
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
SMC KFG2T1075-03S INSERT FITTING
MECALINE 858618 ELBOW FITTING 18-R1/2IN
MECALINE 859098 ORIENTABLE STRAIGHT FITTING 6/4-R1/4IN