Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859266 SINGLE BANJO 6/4-1/4
MECALINE 859266 SINGLE BANJO 6/4-1/4
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859266
rubix:
216A2402
ean:
3660338142895
Technical specifications
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859266 SINGLE BANJO 6/4-1/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
MECALINE 858585 NON ORIENTABLE ELBOW 6X4 - 6X4-R3/8IN
MECALINE 859179 FEMALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 859102 ORIENTABLE STRAIGHT FITTING 10/8-R1/4IN
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
MECALINE 859638 ADAPTER -14-G3/8IN
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859525 MALE ELBOW 18-R1/2IN
SMC KFG2L0425-01S INSERT FITTING
MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN
NORGREN 36000521 M ELB ADAPTER