MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MALE TAPER ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858584
Rubix:216A2327
EAN:3660338136542

Documents
Product details : MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 5 mm |
| Material | nickel-plated brass |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Usually arrives within 14 working days
