Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858693 FERRULE SERIES BRASS 16
MECALINE 858693 FERRULE SERIES BRASS 16
COMPRESSION OLIVE EN 1254-2:2000
References
mecaline:
858693
rubix:
216A2616
ean:
3660338137631
Technical specifications
Connecting diameter
16 mm
Material
brass
Connecting diameter 2
16 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858693 FERRULE SERIES BRASS 16
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
16 mm
Material
brass
Connecting diameter 2
16 mm
Model
16
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.88
excl. VAT
/
Each
Ā£
1.06
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 869415 ELBOW FITTING 10 R1/4IN
MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 859537 FEMALE ELBOW 10-R1/2IN
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
MECALINE 734326 CROSS UNION 10X8
SMC DL12-04 FITTING
MECALINE 859190 FEMALE STRAIGHT FITTING WITH SPRING 0/6-G1/4IN
MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN
MECALINE 734342 MALE TEE 6X4 R1/4IN
SMC KFG2L1075-02S INSERT FITTING