Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859161
rubix:
216A2651
ean:
3660338141959
Technical specifications
Connecting diameter
m12x1,25 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
m12x1,25 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN
MECALINE 859288 DOUBLE BANJO 6/4-3/8
NORGREN 36000510 M ELB ADAPTER
MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
SMC KFH10N-02-X2 INSERT FITTING
MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
SMC KFF08U-02 INSERT FITTING
SMC H10-03 FITTING
SMC KFG2T1008-04S INSERT FITTING
MECALINE 859271 SINGLE BANJO 8/6-1/4
MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
MECALINE 859457 TEE FITTING 10-R1/2IN
MECALINE STRAIGHT MALE 4-G1/8IN859589
MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5
MECALINE 859050 PLUG 4