Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859130 METRIC MALE STRAIGHT FITTING 6/4-M12X1 5
MECALINE 859130 METRIC MALE STRAIGHT FITTING 6/4-M12X1 5
MALE METRIC STRAIGHT PUSH-ON FITTING
References
mecaline:
859130
rubix:
216A2313
ean:
3660338141676
Technical specifications
Connecting diameter
m15 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859130 METRIC MALE STRAIGHT FITTING 6/4-M12X1 5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
m15 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MECALINE 859648 BANJO FITTING MALE ADJUSTABLE 10-G3/8IN
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
MECALINE 859195 FEMALE STRAIGHT FITTING WITH SPRING 5/8-G1/2IN
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 859632 ADAPTER -6-G1/4IN
MECALINE 859047 NUT 18
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 859020 OLIVE 16 S
MECALINE 869394 STRAIGHT MALE FITTING 6- R1/4IN
MECALINE 859634 ADAPTER -8-G1/4IN
MECALINE 859261 SINGLE BANJO 4/2 7-M5
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
SMC KFV12N-04-X2 INSERT FITTING
MECALINE MALE ELBOW 10-R3/8IN859516